Beli cable tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:It can insulate, protect, and reinforce wire terminal and wire connection.atribut:
- Overall Length (m): 1
- Rated Voltage (V): 600
- Ratio: 2:1
- RoHS Directive: Support
- Color: Black
- Continuous Use Temperature (°C): -55 to 125
- Shrinking Temperature End (°C): 110
- Shrinking Temperature Start (°C): 70
- monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
- Ratio: 0.0840277777777778
- Characteristic: Insulation
- Contraction Completion Temperature (°C): 110
- Length (m): 1
- Continuous Use Temperature (°C): -55 to 125
- Set Content: 7 1 each size
- Shrinkage Start Temperature (°C): 70
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- Panduit Cable Sleeve (Selongsong Kabel)atribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Protection of insulation device wiring, terminal processing, is ideal for identification.atribut:
- Material: Polyolefin
- Operating Temperature Range (°C): 55-125
- Length (m): 0.152
- Contraction ratio: 0.0840277777777778
- Shrinkage Temperature (°C): 70
- monotaro.id Hex Bolt Nut (Baut Mur Hexagonal)atribut:
- Color: Black
- Grade: 10.9
- Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- monotaro Vinyl Tube WhiteDeskripsi:The mark of the wiring tube.atribut:
- Wall Thickness (mm): 0.45 +/- 0.05
- Color: White
- Overall Length (m): Ten
- Inside Diameter (Ø mm): 3.2
- Material: Soft PVC
- Heat Resistance Temperature (°C): 105
- Operating Temperature Range (°C): -10 to 105
- WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
- Osram Standard 12V Car Bulb (Bohlam Otomotif)Deskripsi:Super Bright Premium dan Super Bright adalah lampu off-road dengan watt tinggi dengan daya ekstra. Lampu yang kokoh dan serbaguna itu membuktikan kecerahan yang sangat baik bahkan di medan yang paling sulit.. Produk ini tidak memiliki persetujuan ECE. Ini berarti mereka tidak boleh digunakan di jalan umum.
- Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
- Shishido Static Electricity Air Type Static Elimination Electrodeatribut:
- Static Elimination Method: AC corona discharge type
- Cable Length (m): 2.5
- Air Pressure Used (MPa): 0.01 to 0.50
- Accessories: 1 nozzle cap B, instruction manual 1 set
- Body Material: PBT
- Sumitomo Electric Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:It can be used for many purposes such as insulation and protection of wire connection parts and parts, as well as corrosion protection of pipes.atribut:
- Material: Electron beam crosslinked soft flame retardant polyolefin resin
- RoHS Directive: 10 substances
- Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Voltage Resistance (V): 600
Daftar Harga cable tube Terbaru October 2026
| monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp18.900 |
| monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas) | Rp94.900 |
| Fort Cable Sleeve (Selongsong Kabel) | Rp259.900 |
| Panduit Cable Sleeve (Selongsong Kabel) | Rp339.900 |
| Panduit Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas) | Rp169.900 |
| monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas) | Rp30.900 |
| monotaro.id Hex Bolt Nut (Baut Mur Hexagonal) | Rp35.900 |
| Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas) | Rp349.900 |
| Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas) | Rp279.900 |
| monotaro Vinyl Tube White | Rp72.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101001113-1.jpg)
/jxP103177717-1.jpg)
/71P103844253-1.jpg)
/P102815874-1.jpg)
/quP105409966-1.jpg)
/joP103177708-1.jpg)
/75P108920257-1.jpg)
/kaP105589730-1.jpg)
/qiP102003954-7.jpg)

/f6P105168546-2.jpg)
/qmP105378958-1.jpg)
/noP102284852-12.jpg)
/ibP102207659-6.jpg)
/0wP103188032-1.jpg)
/P102716281-4.jpg)
/Shishido%20Static%20Electricity%20Air%20Type%20Static%20Elimination%20Electrode/36P107800114-1.jpg)
/gaP103962586-1.jpg)
/P101534626-1.jpg)
/ejP105538523-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)